Mounting Base, Pedestal, 2000 lb., Galv

  • Mfr # 33N391

  • Zoro # G8182693


product price:  $721.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Pedestal
Capacity (Lb.)
2,000 lb
Capacity
2,000 lb
Mast Diameter
4.5
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33N391
Zoro #
G8182693
UPC #
190735261132
Country of Origin
China

Dimensions

Mast Diameter
4.5
For Mast Diameter
4.5 in

Details

Item
Mounting Base
Mounting Type
Pedestal
Capacity (Lb.)
2,000 lb
Capacity
2,000 lb
Finish
Galvanized
Color
Silver
Material
Welded Steel
For Use With
Manufacturer Model No. 7CZ25, 7CZ26, 7CZ27, 7CZ28
Includes
OIPM
Shop By
Closeouts
Base Type
Pedestal
Compatible with Manufacturer Part Number
7CZ25, 7CZ26, 7CZ27, 7CZ28
Maximum Load Capacity
2,000 lb

Description

Mounting Base, Maximum Load Capacity 2,000 lb, Includes OIPM, Material Welded Steel, Base Type Pedestal, For Mast Diameter 4.5 in, Compatible with Grainger Part Number 7CZ25, 7CZ26, 7CZ27, 7CZ28, Compatible with Manufacturer Part Number 7CZ25, 7CZ26, 7CZ27, 7CZ28, Color Silver, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.