Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720-0029
Zoro #
G8184793
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.00 in
Width
5.00 in
Height
3.29 in
Details
Item
L-Foot
Includes
L-Foot, Rail Attachment
For Use With
Solar Mounting Systems
Weight
5.00 lb
Material
Aluminum
Description
L-Foot, Material Aluminum, Weight 5.00 lb, Includes L-Foot, Rail Attachment, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.