Thread Mill Multi Point

  • Mfr # TM-180-16

  • Zoro # G8185606


product price:  $85.39
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.055 in
Number of Flutes
4
Thread Size
18-56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TM-180-16
Zoro #
G8185606
UPC #
728709184219
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.055 in
Thread Size
18-56
Cutting Dia. (In.)
.180"
Cutting Dia.
0.180"
Insert Size
1"
Length of Cut (In.)
2.560"
Neck Dia. (In.)
3/4"
Neck Dia.
0.0900 in
Neck Length
1 in
Shank Length
1 1/2 in
Cutter Dia. - Machining
0.1800"
Cutter Dia.
0.1800 in
Flat Width
0.002"

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
End Mill Material
Carbide
Application
Cutting Threads
Type
Solid
Flutes
4
Finish
Uncoated
Nomenclature
TM
Pitch
18 to 56 TPI
Cutting Direction
Neutral
Thread Type
Inch
List Number
TM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Flute Type
Single Profile
Series
TM
Thread Standard
UN
Pitch Range
18-56
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1800 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.