Prototyp - Adaption ConeFit

  • Mfr # 6248616

  • Zoro # G8808152


product price:  $1,056.99
/ea
Free Shipping & Returns

Key Features

Overall Length
180.00mm
Shank Dia.
20.00mm
Material - Machining
Carbide
Neck Length
110.00mm
ANSI Code
AK610.Z20.E20.110C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6248616
Zoro #
G8808152
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
180.00mm
Shank Dia.
20.00mm
Neck Length
110.00mm
Connection Size
E20

Details

Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
ANSI Code
AK610.Z20.E20.110C
ISO Number
AK610.Z20.E20.110C
Standards
DIN 6535
Features
For ConeFit Milling Cutter Heads
Shank Type - Machining
Straight
Series
AK610

Description

Exchangeable Mill Head Holder, Connection Size E20, Shank Dia. 20.00mm, Overall Length 180.00mm, Neck Length 110.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.