Zoro Homepage
This item is Discontinued.
Dorian Tool Holder, Ext Turning/Facing, QITP35N QITP35N-3R

Tool Holder, Ext Turning/Facing, QITP35N (Discontinued)

  • Mfr # QITP35N-3R
  • Zoro # G8189115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP35N-3R
Zoro #
G8189115
UPC #
073310100406
Country of Origin
United States

Dimensions

Dimension G (In.)
0.861
Dimension F (In.)
2.061
Dimension C (In.)
5.250
Dimension D (In.)
1.500
Dimension E (In.)
2.25
Dimension A (In.)
0.500

Details

For Use With
QITP35N Tool Post
Series
QITP35N
Type
Extended Turning And Facing, Right-Handed
Application
For Holding Extra-Long Square Shank Indexable Toolholders Or Boring Bars Close To The Tool Post When Turning, Facing, Threading Or Boring
Item
Tool Holder

Description

Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.