Carbide Bur, Tree, 1/2 In, 1/4 Shank

  • Mfr # 310-001120

  • Zoro # G8190052


product price:  $19.65
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Tree
Cutter Dia.
1/2"
Length of Cut
3/4 in
Trade Number
SF-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-001120
Zoro #
G8190052
UPC #
888226066952
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
3/4 in

Details

Cutting Edge Type
Single Cut
Shape
Tree
Trade Number
SF-13
Application
Metalworking, Narrow Contours
Shank Material
Steel
Item
Carbide Bur
Type
Single Cut
Coating
Bright (Uncoated)
Number of Ends
Single End
End Type
Radius
Max. Speed
65,000 RPM
Head Shape
Tree
Head Material Grade
C2 Submicron
Abrading Application
Metalworking, Narrow Contouring
Head Material
Carbide
Cut Type
Single
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310F
Operating Speed - Maximum
50,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SF-13, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.