Reflective Tape, W 4 In, SB Yellow
Mfr # 18610
Zoro # G8190463
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Length
50 yd
Thickness
8 mil
Material
Polyester
Performance Temp.
175
Backing Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18610
Zoro #
G8190463
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
50 yd
Thickness
8 mil
Details
Item
Reflective Tape
Color
Yellow
Material
Polyester
Performance Temp.
175
Backing Material
Polyester
Application
Rail
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Standards
FRA224
Package Configuration
Kiss-Cut Roll
UV Resistant
Yes
Reflective Technology
Micro Prismatic
Product Form
Kiss-Cut Roll
Maximum Application Temperature
175 Degrees F
Maximum Adhesion Time
10 yr
Indoor or Outdoor Use
Outdoor
Description
Reflective Tape, Reflective Color Yellow, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.