Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLEX-24
Zoro #
G8191416
UPC #
-
Country of Origin
Unknown
Dimensions
Height
23 39/64 in
Width
24 39/64 in
Length
23 39/64 in
Opening Size
12 in
Details
Item
Glove Bag Isolator
Material
Polyurethane, PVC
Chamber Volume
4 cu ft
Number of Ports
2
Includes
Set of Gloves, Suction Cups on Blue Base
Description
Glove Bag Isolator, Number of Ports 2, Opening Size 12 in, Material Polyurethane, PVC, Length 23 39/64 in, Width 24 39/64 in, Height 23 39/64 in, Chamber Volume 4 cu ft, Includes Set of Gloves, Suction Cups on Blue Base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.