This item is Discontinued.

Walter Milling Insert Octagon Carbide ODHT0605ZZN-F57 WXM35

Milling Insert Octagon Carbide (Discontinued)

  • Mfr # ODHT0605ZZN-F57 WXM35
  • Zoro # G8193561
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ODHT0605ZZN-F57 WXM35
Zoro #
G8193561
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
.219"
Nose Radius
0.031"

Details

Item
Milling Insert
Insert Shape
Octagon
Chip-Breaker
F57
For Use With
F4080 Milling Insert
Grade
WXM35
Insert Application
Medium
Insert Material
Carbide
Coating
PVD
ANSI Number
ODHT0605ZZN-F57 WXM35
No. of Edges
8
Cutting Direction
Right Hand
Inscribed Circle
.236 in
Mounting Style
Screw Held
Rake
15 Degrees

Description

Milling Insert, Inscribed Circle .236 in, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.