Cold, Room Temperature Bottled Water Dispenser - White

  • Mfr # 92026160042

  • Zoro # G8194952


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Inline / Bottle
Bottle
Dispenser Bottle Size
3 gal, 5 gal
Dispenser Color
White
Color
White
Overflow Reservoir Capacity
No Reservoir
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92026160042
Zoro #
G8194952
UPC #
092026160042
Country of Origin
China

Dimensions

Dispenser Bottle Size
3 gal, 5 gal
Depth (In.)
12 13/16 in
Width (In.)
13 in
Height (In.)
43 7/8 in
Overall Height
38 3/8 in
Overall Width
12 1/2 in
For Bottle Size
3 gal, 5 gal
Manufacturer Warranty Length
3 yr
Overall Depth
12 1/2 in

Details

Item
Bottled Water Dispenser
Inline / Bottle
Bottle
Dispenser Color
White
Color
White
Overflow Reservoir Capacity
No Reservoir
Dispensing Temp.
Cold, Room Temperature
Filter Indicator Light
No
Type
Bottle
Connection
3 Prong Plug
Reservoir
Stainless Steel
Water Temp.
Cold, Room Temperature
Voltage
120V AC
Construction
Polyethylene
Design
floor standing
Compliance
cULus, Energy Star
Amps AC
1.2 A
Dispenser Design
Free-Standing
Standards
Energy Star, NSF/ANSI 372 (Lead Free), UL Listed
Includes
Large Drip Tray
Features
Handle on Back Enables Transport and Placement, Waterguard Prevents Spilling During Bottle Change and Keeps Dirt From Entering the Reservoir
Water Type
Still
Power Source
Electric Corded
Plug Type
Three Prong NEMA 5-15P
Cooling Capacity
0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F
Dispenser Type
Bottled Water Dispenser
Dispenser Actuation
Handle Lever
Temperature Adjustment
Adjustable
Housing Material
Plastic
Corrosion Resistant
Yes
Water Temperature Types
Cold, Room Temperature
Tank Material
Stainless Steel
Operating Voltage
115V AC
Full Load Current
1.2 A
Includes Cup Dispenser
No
Housing Color
White
Bottle Loading Location
Top Loading
Product Weight
26 lb
Number of Dispensers
2

Description

Bottled Water Dispenser, Bottle Loading Location Top Loading, For Bottle Size 3 gal, 5 gal, Housing Color White, Housing Material Plastic, Operating Voltage 115V AC, Overall Height 38 3/8 in, Overall Width 12 1/2 in, Overall Depth 12 1/2 in, Power Source Electric Corded, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Water Temperature Types Cold, Room Temperature, Water Type Still, Dispenser Type Bottled Water Dispenser

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.