Radial Ball Bearing, 6318 Industry Number, Open, 90 mm Dia, Alloy Steel

  • Mfr # 318K

  • Zoro # G8195126


product price:  $715.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
90 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
318K
Zoro #
G8195126
UPC #
087796067691
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
190 mm
Width
43 mm
Bore Diameter
90 mm
Outside Diameter
190 mm
Outer Ring Width
43 mm
Outside Dia. Tolerance
+0/-.030mm
Fillet Radius
3 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outside Diameter Tolerance
+0/-0.030 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Open
Bearing Industry Number
6318
ABEC Rating
1
Closure
Open
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
ABEC Tolerance
1
Bore Tolerance
+0/-.020mm
Max. RPM
1,786 RPM
Industry Number
318K
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
24,000 lb
Dynamic Load Capacity
36,500 lb
Lubrication
Quaker Ferrocote
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
No
Maximum Speed
2,500 RPM
Dynamic Radial Load Capacity
158,357 N
Lubricant Material
Quaker Ferrocote
Includes Retaining Ring
No
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
107,202 N

Description

Radial Ball Bearing, Bearing Industry Number 6318, Bore Diameter 90 mm, Closure Open, Outer Ring Width 43 mm, Outside Diameter 190 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 158,357 N, Fillet Radius 3 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.