White PTFE Film Stock 10 ft. L x 12" W x 0.010" Thick

  • Mfr # G15-10F-12X10

  • Zoro # G8201225


product price:  $62.29
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-10F-12X10
Zoro #
G8201225
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
10 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.010"
Width
12"
Length
10 ft.
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 10 ft L

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Tensile Strength
1,500 psi
Material Type
Standard Grade
Standards
AMS 3652, MIL-P-22241
Impact Strength
3 ft-lb/in
Plastic Grouping
Film Stock
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Thickness Tolerance
+/-0.001 in
Material Color Family
White
Material
PTFE
Elongation
200 %
Plastic Density
138.24 lb/cu ft
Backing Type
No Backing
Plastic Thickness Tolerance
+/-0.001 in
Shape
Rectangle
Plastic Clarity
Opaque
Weight
1.152 lb
Machinability
Not Rated
Tensile Strength Rating
Poor
Grade
Standard
Water Absorption
0.01 %
Temperature Range
-400 Degrees to 500 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
Wear Factor
Excellent
Friction Coefficient
0.08
UV Resistant
Yes
Minimum Temperature
-400 Degrees F
Water Absorption Rating
Excellent
Plastic Hardness
55D
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
Light Transmission
9 %
Flexural Modulus
0.04 GPa
Product Type
Plastic Roll
Fabrication
Molded
Coefficient of Thermal Expansion
13 x 10^-5
UV-Resistant
UV-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRR
Dielectric Strength
80 kV/mm
Product Form
Roll
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.