UltraPro AA Alkaline Battery, 1.5V DC, PK24

  • Mfr # ALAA24PP

  • Zoro # G8201466


product price: $9.19
/pk 24, $0.38/ea

Key Features

Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AA
Standard Battery Series
UltraPro
Standards
ANSI -15A, IEC-LR6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALAA24PP
Zoro #
G8201466
UPC #
012800474097
Country of Origin
United States

Dimensions

Battery Size
AA
Height
1.9 in
Overall Height
2 in
Diameter
0.6 in

Details

Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Standard Battery Series
UltraPro
Standards
ANSI -15A, IEC-LR6
Max. Operating Temp.
130 Degrees F
Capacity - Batteries
2,620 mAh
Shelf Life
10 yr
Min. Operating Temp.
-20 Degrees F
Application
Wireless Enabled Device, Flashlight

Description

Battery, AA, Everyday, Capacity - Batteries 2,620 mAh, Standard Battery Series UltraPro, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 12 yr, Standards ANSI -15A, IEC-LR6, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.