Carbide End Mill, Dia 3/32, Cut L 3/8
Mfr # EMS-093-3
Zoro # G8201532
product price:Â $20.89
/eaKey Features
Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
3/32"
Number of Flutes
3
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EMS-093-3
Zoro #
G8201532
UPC #
728709128664
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Milling Diameter
3/32"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Milling Dia.
0.09375 in
Dimension Type
Fractional Inch
Shank Length
1-1/8"
Description
Square End Mill, 0.09375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.375 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.