Blender, Reprogrammable, 64 Oz

  • Mfr # MX1300XTX

  • Zoro # G8202661


product price:  $1,102.99
/ea
Free Shipping & Returns

Key Features

Type
High Power, Reprogrammable
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Amps
13 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX1300XTX
Zoro #
G8202661
UPC #
040072017025
Country of Origin
United States

Dimensions

Depth
8 1/4 in
Width
8 1/2 in
Height
18 in
Overall Width
8 1/2 in
Overall Depth
8 1/4 in
Overall Height
18 in

Details

Item
Blender
Type
High Power, Reprogrammable
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Amps
13 A
Includes
BPA Free Polycarbonate Jar with Spout, Removable Jar Pad, Rubberized Handle
Material
BPA Free Polycarbonate Container, Die-Cast Base
RPM High
20,000 RPM
Color
Black
Voltage
120V AC
Hz
60
Watts
1,500 W
Standards
cETLus, NSF
Special Features
4 Reprogrammable Beverage Stations, Adjustable Speed Controls, Daily and Total Drink Counter
Includes Sound Enclosure
No
Product Type
Blender
Actuation
Electronic Keypad
Blending Functions
Pulse, Smoothie
Maximum Speed
45,000 RPM
Weight
15 lb
Container Material
Copolyester
Frequency
60 Hz
Horsepower
3 1/2 hp
Features
4 Reprogrammable Beverage Stations, Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap Lets You Add Ingredients and Reduce Pressure During Hot Food Blending, Easy to Clean, Electronic-Membrane Keypad, One Piece, Removable Jar Pad
Current
12.5 A
Wattage
1,560 W

Description

Blender, Capacity 64 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 18 in, Blending Functions Pulse, Smoothie, Number of Speeds 2, Voltage 120V AC, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Electronic Keypad, Color Black, Container Material Copolyester, Includes Sound Enclosure No, Current 12.5 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.