Zoro Homepage
This item is Discontinued.
Drytek 60 lb. Gray Underlayment 8000-1301-2

60 lb. Gray Underlayment (Discontinued)

  • Mfr # 8000-1301-2
  • Zoro # G8203142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-1301-2
Zoro #
G8203142
UPC #
-
Country of Origin
Unknown

Dimensions

Size
60 lb.

Details

Item
Underlayment
Container Type
Pail
Color
Gray
Adheres To
Concrete and Other Substrates
Functional Cure
24 hr.
Dry Time
1 to 2 hr.
Coverage
25 sq ft
Begins to Harden
20 to 25 min.
Characteristics
Cement Powder Mix with Water
Flash Point
Not Specified
Dry Time Tack Free
3 to 4 hr.
Meets
VOC Compliant
Number of Components
1
Dry Time Recoat
4 to 12 hr.
VOC
Not Specified
Patching Application
Leveling and Underlayment Compounds

Description

Underlayment, Container Type Pail, Color Gray, Flash Point Not Specified

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.