This item is Discontinued.

Micro 100 Carbide End Mill, Dia 9/16, Cut L 1-1/4 BEM-562-04X

Carbide End Mill, Dia 9/16, Cut L 1-1/4 (Discontinued)

  • Mfr # BEM-562-04X
  • Zoro # G8203185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEM-562-04X
Zoro #
G8203185
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Length of Cut
1 1/4 in
Shank Dia.
9/16 in
Dimension Type
Fractional Inch

Details

Number of Flutes
4
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
BEM
Item
Carbide End Mill
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Grade
C2 Micro Grain

Description

Carbide End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.