Hinged Wall Equipment Rack Enclosure

  • Mfr # ERWEN-12E750

  • Zoro # G8204204


product price:  $643.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Finish
Powder Coated
Material
Steel
Overall Width
24 1/4 in
Overall Depth
29 5/8 in
Overall Height
25 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERWEN-12E750
Zoro #
G8204204
UPC #
673853131131
Country of Origin
China

Dimensions

Overall Width
24 1/4 in
Overall Depth
29 5/8 in
Overall Height
25 1/4 in
Cabinet Interior Depth
24 in

Details

Item
Hinged Wall Equipment Rack Enclosure
Finish
Powder Coated
Material
Steel
Includes
Adjustable Front and Rear 4-Post Rails, Removable Hinged Back and Side Panels, Removable Hinged Wall Plate, Reversible Hinged Tempered Glass Front Door
Features
Numbered Rack Spaces, Ships Fully Assembled, Stabilizing Hasp, Vented Top and Bottom Cable Routing Knockouts, Works with All Standard 19 in Rack Equipment and Accessories
Overall Load Capacity
120 lb

Description

Hinged Wall Equipment Rack Enclosure, Overall Height 25 1/4 in, Overall Depth 29 5/8 in, Overall Width 24 1/4 in, Overall Load Capacity 120 lb, Cabinet Interior Depth 24 in, Features Numbered Rack Spaces, Ships Fully Assembled, Stabilizing Hasp, Vented Top and Bottom Cable Routing Knockouts, Works with All Standard 19 in Rack Equipment and Accessories, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.