Portable Cord, SOOW, 16 AWG, 8 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 100 ft

  • Mfr # 09608

  • Zoro # G8204585


product price:  $653.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09608
Zoro #
G8204585
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
100 ft
Nominal Outside Dia.
0.58 in
Conductor Size
16 AWG
Overall Length
100 ft
Outside Dia.
0.58 in
Nominal Outside Diameter
0.58 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Wire Color
Black, Blue, Green, Orange, Red, Red/Black, White, White/Black
Max. Amps
7
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
16/8
Number of Strands
26
Conductor Insulation Material
EPDM
Conductor Insulation Color
Black, Blue, Green, Orange, Red, Red/Black, White, White/Black
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Grounding Conductor Insulation Material
EPDM

Description

Portable Cord, Number of Conductors 8, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Orange, Red, Red/Black, White, White/Black, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.58 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.