Blender, 64 Oz, Electronic Controls

  • Mfr # MX1050XTS

  • Zoro # G8210474


product price:  $823.99
/ea
Free Shipping & Returns

Key Features

Type
High Power
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Watts
1,500 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX1050XTS
Zoro #
G8210474
UPC #
040072006722
Country of Origin
United States

Dimensions

Height
18 in
Width
8 1/2 in
Depth
8 1/4 in
Overall Depth
8 1/4 in
Overall Width
8 1/2 in
Overall Height
18 in

Details

Item
Blender
Type
High Power
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Watts
1,500 W
Special Features
Electronic Controls & Pulse
Standards
NSF, TUV
Color
Black
Material
Die-Cast Base, Stainless Steel Container
Hz
60
RPM High
45,000 RPM
Voltage
120V AC
Amps
13 A
Includes
Removable Jar Pad, Stainless Steel Container
Product Type
Blender
Includes Sound Enclosure
No
Features
Easily Removable Container Cover with Removable Clear Cap Lets You Add Ingredients and Reduce Pressure During Hot Food Blending, Recommended for 75+ Drinks Per Day
Container Material
Stainless Steel
Weight
12 lb
Actuation
Electronic Keypad
Maximum Speed
45,000 RPM
Frequency
60 Hz
Horsepower
3 1/2 hp
Blending Functions
Pulse, Smoothie
Wattage
1,560 W
Current
12.5 A

Description

Blender, Capacity 64 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 18 in, Blending Functions Pulse, Smoothie, Number of Speeds 2, Voltage 120V AC, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Electronic Keypad, Color Black, Container Material Stainless Steel, Includes Sound Enclosure No, Current 12.5 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.