Cut-Resistant Leather Gloves, Cut Level A5 , XS 1 PR

  • Mfr # 20-9-10750-XS

  • Zoro # G8211667


product price:  $56.99
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20-9-10750-XS
Zoro #
G8211667
UPC #
063344424703
Country of Origin
China

Dimensions

Glove Size
XS

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Puncture Level
4
Palm Material
Goatskin
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Glove Back Material
Goatskin
Insulated
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
100 N
Thumb Style
Keystone
Windproof
No
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Low-Profile Impact Protection
No
Finger Coverage
Full Finger
ANSI/ISEA Impact Force
6.5 kN
Leather Glove Style
Drivers
Leather Grade
Premium
Leather Color
Black
Rope Channel Reinforcement
No
EN 388 Impact Rated
No
Knuckle Protection Material
TPR
Leather Palm Process
Grain
Includes Red Palm
No
Includes ID Panel
No
Glove Leather Grade
A
Water Resistant
No
Includes Keypad Nib
No
Brand and Series
BDG Deny 20-9-10750
Includes Double Palm
No
Includes Pinch Point Protection
No
Reflective Backing
No
Glove Features
Padded Palm
Includes Padded Palm
Yes
Waterproof
No
Internal Reinforcement Material
Para-Aramid
Includes Pull Strap
No
Impact Protection Style
Standard
Glove Back Color
Black
Palm Style
Padded
Thumb Sweat Wipe
No
Impact Glove Type
ANSI/ISEA Rated
Hand Protection Style
Glove
ANSI/ISEA Cut Load
2,200 g
High-Visibility
No
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather
Glove Insulation Material
Thinsulate(TM)
Oil-Resistant
Yes
Palm Color
Black
Minimum Temperature
Not Rated
ANSI/ISEA Heat Level
4
Maximum Temperature
500 Degrees F
Oil Resistant
Yes
Glove Lining Material
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.