Disposable Gloves, 8 mil Black Diamond Grip Nitrile Powder-Free Gloves, Size L, 100PK

  • Mfr # DBK-NM815

  • Zoro # G821694287


product price:  $15.99
/pk 100, $0.16/ea

Key Features

Material
Nitrile
Palm Thickness
8 Mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBK-NM815
Zoro #
G821694287
UPC #
850071343441
Country of Origin
Malaysia

Dimensions

Palm Thickness
8 Mil
Size
L

Details

Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.