
Spectrum Safety Goggle Pc Clear Platinum
Mfr # SPECTN14W
Zoro # G821908223
product price:Â $24.99
/ea
Sold in multiples of 5 for $124.95
Key Features
Frame Material
PC/TPR
Frame Color
Black / Yellow
Lens Color
Clear
Lens Coating
Platinum
Eyewear Venting
Vented
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPECTN14W
Zoro #
G821908223
UPC #
840276706516
Country of Origin
China
Dimensions
Eyewear Size
Regular
Details
Item
Safety Goggles
Frame Material
PC/TPR
Frame Color
Black / Yellow
Lens Color
Clear
Lens Coating
Platinum
Eyewear Venting
Vented
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Spectrum
Standards
ANSI Z87.1-2020
Includes
Safety Googles
Foam Lined
Yes
Description
Spectrum Safety Goggle Pc Clear Platinum
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.