Welding Electrode, 1/8" dia.

  • Mfr # 811004050

  • Zoro # G8220338


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
DCEP
AWS Classification
E6010
Series
Sureweld 10P Plus
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
811004050
Zoro #
G8220338
UPC #
662303050368
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
DCEP
AWS Classification
E6010
Series
Sureweld 10P Plus
Container Type
Hermetically-Sealed Can
Tensile Strength
86,000 psi
Application
Welding
For Material Type
Carbon Steel to Carbon Steel
Number of Passes
Multiple Passes
Elongation (As Welded)
25%
Tensile Strength (Minimum Required)
60 ksi
Process
Stick Welding (SMAW)
Tensile Strength (As Welded)
86.9 ksi
Elongation (Minimum Required)
22 %
Yield Strength (As Welded)
72.9 ksi
Weight
50 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Grade
API 5L, Grade A, API 5L, Grade A25, API 5L, Grade B, API 5L, Grade X42
Finish/Coating
Cellulosic
Yield Strength (Minimum Required)
48 ksi

Description

Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 86.9 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 72.9 ksi, Series Sureweld 10P Plus, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.