Annular Cutter, HSS, 13/16 Dia., 3D
Mfr # 63134206105
Zoro # G8225183
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Diameter
13/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
3 in
Shank Dia.
3/4 in
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63134206105
Zoro #
G8225183
UPC #
-
Country of Origin
United States
Dimensions
Diameter
13/16 in
Cutting Depth
3 in
Shank Dia.
3/4 in
Cutter Diameter
13/16 in
Maximum Cutting Depth
3 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Finish - Machining
Bright
Stack Cut Teeth
Yes
Measurement System
Fractional Inch
Sub Brand
Slugger
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
For Tool Type
Magnetic Base Drill
Decimal Equivalent
0.8125
Drill Bit Style
Spiral
Material - Machining
High Speed Steel
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.