Bulk Dispenser-Single-Steel-Black

  • Mfr # BK10X04BK

  • Zoro # G822782709


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Depth
6 in
Height
11 in
Width
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK10X04BK
Zoro #
G822782709
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 in
Height
11 in
Width
12.75 in

Details

Item
Bulk Dispenser
Color
Black
Material
Steel
Mounts On
Wall
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items

Description

ORIGIN Single Bulk Dispenser - Versatile, Durable & Built for Efficiency High-Capacity. Easy Access Keep PPE and essential supplies organized with this top-loading, dual-dispensing bulk dispenser. Ideal for gloves, masks, and other items in high-use areas. Made from black powder-coated steel with a hinged lid for easy refills and pre-drilled keyholes for secure wall mounting. Sleek, sturdy, and built to last in healthcare, food service, or industrial settings.. Upgrade your supply storage-order now!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.