
Double Loop Cable Tie, 14 in L, 50 lb Strength, 3.5 in Max Bundle Dia, Nylon, UV res, Black 100PK
Mfr # DL14-50-0C
Zoro # G822799905
product price: $56.99
/pk 100, $0.57/eaKey Features
Cable Tie Style
Double Loop
Nominal Length
14 in
Width
0.18 in
Nominal Max. Bundle Dia.
3-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DL14-50-0C
Zoro #
G822799905
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
14 in
Width
0.18 in
Nominal Max. Bundle Dia.
3-1/2 in
Details
Item
Cable Tie
Cable Tie Style
Double Loop
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Application
Cable Management
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Features
UV Resistant
Description
This 14" 50 lb Black Double Loop Cable Tie (DL14-50-0C) is an essential component for any cable management system. Double-loop cable ties provide two separate bundling channels, allowing you to secure and organize distinct cable groups or attach a bundle to a rack or pole. These industrial cable ties are designed for bundling tasks and are sold as a 100 piece pack. It has a high tensile strength of 50 lb. The nominal length is 14 in. The width is 0.18 in. It accommodates a maximum bundle diameter of 3.5 in. This cable tie is constructed from durable Nylon 6/6. The style is Double Loop tie. It uses a Self Locking Head, Locking locking style. This cable tie is UV Resistant and is rated for long-term outdoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.