5XL Class 2 Flame Resistant High Visibility Vest, Lime (Discontinued)
- Mfr # AZF300-5X
- Zoro # G8230652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AZF300-5X
Zoro #
G8230652
UPC #
-
Country of Origin
United States
Dimensions
Fits Chest Size
64" to 74"
Details
Item
Flame Resistant Hi-Visibility Vest
Color
Yellow/Green
ANSI Class
2
Gender
Unisex
Stripe Color
Silver
Standards
ANSI-ISEA 107-2010, Class 2, Level 2
Description
Flame Resistant Hi-Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 In. to 74 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Length 30 in, Standards ANSI-ISEA 107-2010, Class 2, Level 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.