Motorized Trolley, 7500 lb.

  • Mfr # EU34-310 80/20 FPM 220-480V

  • Zoro # G8231535


product price:  $3,347.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Motorized Trolley
Load Capacity
7,500 lb
Voltage
220/480V AC
Fits Beam Flange W
3-1/4 to 12-3/16 in
Fits Beam Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU34-310 80/20 FPM 220-480V
Zoro #
G8231535
UPC #
-
Country of Origin
Germany

Dimensions

Fits Beam Height
24 in
Min. Radius Curve
118 1/8 in
Trolley Wheel Dia.
4 3/8 in
Manufacturers Warranty Length
2 yr
For Maximum Beam Height
24 in
For Max. Beam Flange Width
12 3/16 in
For Min. Beam Flange Width
3 7/32 in
Minimum Radius Curve
118 1/10 in
For Minimum Beam Height
24 in
Trolley Wheel Diameter
4 2/5 in
Mfr. Warranty Length
2 yr

Details

Trolley Item
Motorized Trolley
Load Capacity
7,500 lb
Voltage
220/480V AC
Fits Beam Flange W
3-1/4 to 12-3/16 in
Phase
3
Trolley Speed
20/80 fpm
Standards
ASME B30.11
Wheel Material
Cast Iron
Item
Motorized Trolley
Number of Speeds
2
Includes
DSE-C Push Button Pendant
Head Room To Shaft
2 1/2 in
Trolley Frame Material
Cast Aluminum
Headroom to Mounting Point
34 mm
Headroom to Connecting Shaft
2 1/2 in
Maximum Load Capacity
7,480 lb
Trolley Wheel Material
Cast Iron
For Beam Shape
Flat, Tapered
Operating Voltage
220/480V AC

Description

Motorized Trolley, Maximum Load Capacity 7,480 lb, Number of Speeds 2, Trolley Speed 20/80 fpm, Operating Voltage 220/480V AC, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 7/32 in, For Maximum Beam Flange Width 12 3/16 in, Headroom to Connecting Shaft 2 1/2 in, Headroom to Mounting Point 34 mm, Trolley Frame Material Cast Aluminum, Phase 3, For Minimum Beam Height 24 in, For Maximum Beam Height 24 in, Includes DSE-C Push Button Pendant, Trolley Wheel Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.