This item is Discontinued.

Mack Size 6 Men's Steel Work Boots, Rocky Brown 9321866000203

Size 6 Men's Steel Work Boots, Rocky Brown (Discontinued)

  • Mfr # 9321866000203
  • Zoro # G8231833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9321866000203
Zoro #
G8231833
UPC #
9321866000203
Country of Origin
China

Dimensions

Size
6
Height
6 in

Details

Gender
Men's
Item
Work Boots
Midsole Material
Rubber
Color
Rocky Brown
Max. Heat Rating
Not Rated
Shank Material
Steel
Waterproof
No
Footwear Closure Type
Lace Up
Insulated
No
Toe Type
Steel
Standards
ASTM F2413-11
Footwear Sole Pattern
Cleated
Metatarsal Guard
No
Liner Material
Synthetic Mesh
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips
Closure Type
Speed Lace
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, Color Rocky Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.