3/4 in Drive Impact Socket Deep Socket, black oxide, 1 1/4 in

  • Mfr # 6940

  • Zoro # G8235385


product price:  $36.29
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6940
Zoro #
G8235385
UPC #
00076799069405
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-1/4 in
Overall Length
3 1/2 in
Socket Depth
Deep
Socket Size
1 1/4 in
Socket Length
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Standards
ASME B107.110
Category Type
Impact Socket
Socket Type
Deep Impact
Drive Type
Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Non-Sparking
No
Non-Magnetic
Yes
Socket Shape
6-Point
Bolt Clearance
2 13/32 in
Tether Ready
No
Insulated
No
Locking
No
Compatible Fastener Type
Bolts
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 6940 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6940 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 1-1/4 in and an overall length of 3-1/2 in, it offers ample space to accommodate various bolt sizes. The deep impact socket type provides added reach with its depth, making it suitable for tasks that require extended access. It's built to work with bolts and features a six-point output type, offering solid engagement with fasteners.
Crafted from durable alloy steel, the WRIGHT TOOL - 6940 Impact Socket is constructed to withstand high torque applications associated with impact drive types. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. This non-magnetic tool adheres strictly to ASME B107.110 standards, demonstrating its quality and reliability.
This deep impact socket has a drive size of 3/4 in and offers bolt clearance of approximately 2-27/64 inches. Despite being non-insulated, non-sparking, and not tether-ready or locking-equipped, this product remains adequate for general use cases where such features are not critical requirements. As an impact-rated item within the category type 'Impact Socket', this tool is compatible with most standard power tools used by small businesses across diverse industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.