Shaft Collar, Clamp, 2Pc, 1 In, Plastic

  • Mfr # MSP-16E-P

  • Zoro # G8236173


product price:  $22.49
/ea

Key Features

Material
Acetal Plastic
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
45 mm
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSP-16E-P
Zoro #
G8236173
UPC #
634529117347
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Outside Dia.
45 mm
Dimension Type
Inch
Width
15 mm
Screw Size
M6
Clearance Dia.
52.1 mm
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
1 in
Screw Thread Size
M6
Collar Width
15 mm
Clearance Diameter
52.1 mm
Collar Outside Diameter
45 mm
Bore Diameter
1 in

Details

Material
Acetal Plastic
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-10 Degrees to 185 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric with Inch Bore
Material - Collars
Acetal Plastic
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
2.8 N-m
Bore Tolerance
+0.002/+0.0005 in
Screw Material Finish
Bright
Minimum Operating Temperature
-23 Degrees C
Collar Material Finish
Plain
Collar Material Grade
Acetal
Screw Material Grade
304
Included Screws
(2) Hex Socket Cap Screw
Screw Location from Center
17.5 mm
Collar Construction
2-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
85 Degrees C
Bore Type
Round
Shaft Locking Type
Clamp On
Collar Material
Plastic
Finish
Plain
Screw Finish
Bright
Screw Location (R)
17.50 mm
Weight
0.067 lbs
Number of Screws
2
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.