Zoro Homepage
This item is Discontinued.
Cooper-Atkins Temperature Probe Kit, 10K Thermistor MFM300-KIT3

Temperature Probe Kit, 10K Thermistor (Discontinued)

  • Mfr # MFM300-KIT3
  • Zoro # G8236742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFM300-KIT3
Zoro #
G8236742
UPC #
070131930033
Country of Origin
Unknown

Dimensions

Probe Length
4 in 1075
Manufacturers Warranty Length
2 yr Instrument, 1 yr Probes
Probe Dia.
0.140 in 1075

Details

Item
Temperature Probe Kit
Temp. Range (F)
-58 Degrees to 302 Degrees
Includes
Puncture Probe, Surface Probe with (8) Hook-and-Loop Straps, 1000 psi Pressure Probe, 500 psi Pressure Probe, Multifunction Expandable Instrument, Hard Carrying Case and Strap
Use
HVAC/R
Temp. Range (C)
-5 Degrees to 150 Degrees
Accuracy
+/-0.200 Degrees C ( +/-0.3 Degrees F) or +/-0.5% of Reading (Whichever is Greater)
Probe Material
Metal
Temperature Measuring Element
10K Ohm Thermistor
Probe Connector
Phono

Description

Temperature Probe Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.