Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pig Roof Leak Diverter Bag Kit, 12 lb. TLS670

Roof Leak Diverter Bag Kit, 12 lb. (Discontinued)

  • Mfr # TLS670
  • Zoro # G8237031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS670
Zoro #
G8237031
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Width
5 ft.

Details

Item
Roof Leak Diverter Bag Kit
Net Weight
12 lb
Installation Method
Hanging Straps
Hose Included
Y
Includes
5 ft L x 5 ft W Leak Diverter, 25 ft L Drainage Hose, (4) 19 in L Adjustable Hanging Straps, 30 Pack Yellow Printed Message inCAUTION in PIG(R) Mat, (2) 25 Pack 1/4 Fold PIG(R) All-Purpose Wipers In A Poly Bag, 24 in L x 10 in W x 12 in H Nylon Carrying Bag

Description

Item Roof Leak Diverter Bag Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.