Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Pipe Leak Diverter, Yellow, 1 lb. TLS191-YW

Pipe Leak Diverter, Yellow, 1 lb. (Discontinued)

  • Mfr # TLS191-YW
  • Zoro # G8238151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS191-YW
Zoro #
G8238151
UPC #
-
Country of Origin
Unknown

Dimensions

Length
9"

Details

Item
Pipe Leak Diverter
Installation Method
Hanging Straps
Net Weight
1 lb.
Hose Included
N

Description

Item Pipe Leak Diverter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.