This item is Discontinued.

Micro 100 Carbide End Mill, Dia 13/64, Cut L 5/8 BEM-203-04

Carbide End Mill, Dia 13/64, Cut L 5/8 (Discontinued)

  • Mfr # BEM-203-04
  • Zoro # G8240382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEM-203-04
Zoro #
G8240382
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2 1/2 in
Length of Cut
5/8 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in

Details

Number of Flutes
4
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
BEM
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Carbide End Mill

Description

Carbide End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.