Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9321866000258
Zoro #
G8241317
UPC #
9321866000258
Country of Origin
China
Dimensions
Size
11
Height
6 in
Details
Gender
Men's
Item
Work Boots
Liner Material
Synthetic Mesh
Shank Material
Steel
Midsole Material
Rubber
Toe Type
Steel
Max. Heat Rating
Not Rated
Insulated
No
Outsole Material
Rubber
Standards
ASTM F2413-11
Metatarsal Guard
No
Waterproof
No
Color
Rocky Brown
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Speed Lace
Upper Material
Leather
Resists
Slips
Description
Work Boots, Metatarsal Guard No, Color Rocky Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.