Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTHN-4-PLATED
Zoro #
G8241423
UPC #
-
Country of Origin
United States
Dimensions
Steel Thickness
8 in
Size
4
Details
Item
Cutting Tip
Gas Service
Liquid Natural Gas
Series
MTHN
Soft Solder Tube Cap.
No
Flame Type
Heavy Preheat
For Use With
Victor(R) Products
MAPP Gas Soft Solder
no
Type
2 Piece
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
Fuel Pressure
8 oz
Oxygen Pressure
85 to 95 psi
MAPP Gas Silver Solder
No
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Description
Cutting Tip, Flame Type Heavy Preheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.