Platform Truck, 1500 lb., 60 In. x 30 In. (Discontinued)
- Mfr # R2125MRB3060
- Zoro # G8241764
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R2125MRB3060
Zoro #
G8241764
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34-1/4"
Overall Length
60"
Overall Width
30"
Deck Height
8"
Deck Length
60"
Deck Width
30"
Caster Wheel Width
2 in
Caster Wheel Dia.
5 in
Details
Color
Gray
Load Capacity
1500 lb.
Item
Platform Truck
Handle Type
Removable, Crossbar
Finish
Powder Coated
Deck Material
Steel
Includes
(4) Casters, (2) Swivel and (2) Rigid
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Mold-on Rubber
Frame Material
Steel
Handle Pocket Location
Single End
Gauge
13
Caster Wheel Type
Mold-On Rubber
Description
Platform Truck, Load Capacity 1500 lb, Overall Height 34 1/4 in, Overall Length 60 in, Overall Width 30 in, Deck Material Steel, Deck Height 8 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type Removable, Crossbar, Color Gray
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.