Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
O-RW-147
Zoro #
G8242184
UPC #
-
Country of Origin
United States
Dimensions
Size
147
Details
Item
Rivet Washing Tip
Series
O-RW
MAPP Gas Silver Braze
no
Flame Type
Rivet Washing
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
For Use With
Oxweld(R) Products
Type
Standard
Propane Gas Silver Solder
no
Silver Solder Tube
no
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
Description
Rivet Washing Tip, Flame Type Rivet Washing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.