3/8 " Drive, 6mm Metric, Socket, 12 Points, Chrome, 6 mm

  • Mfr # J5006M

  • Zoro # G8243858


product price:  $9.45
/ea

Key Features

Drive Size
3/8 in
Size
6mm
Finish
Chrome
Overall Length
2 1/8 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5006M
Zoro #
G8243858
UPC #
662679160609
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
6mm
Overall Length
2 1/8 in
Socket Sizes
6mm
Socket Depth
Deep
Socket Size
6 mm

Details

Item
Deep Impact Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Features
Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Material
Alloy Steel
Socket Type
Deep Impact
Output Type
12 pt
Drive Type
Hand
Measurement Type
Metric
Impact Rated
No
Standards
AS4984A, ASME B107.110-2012, SAE AS955
Tether Style
Tether Capable
Tether Capable
Tether Capable
Socket Shape
12-Point
Tether Ready
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.