Outside Micrometer, 2 to 3"/50 to 75mm, Resolution: 0.00005"/0.001mm

  • Mfr # 06030032

  • Zoro # G8245264


product price:  $866.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
2 to 3"
Operation
Electronic
Features
Inch/Metric Conversion, Tungsten Carbide Tipped, Sleek, Ergonomic Design, Large, Easy-to-read Digital Display
Includes
(1) 3V Lithium Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06030032
Zoro #
G8245264
UPC #
622419272696
Country of Origin
Switzerland

Details

Item
Micrometers with Digital Display
Resolution
0.00005"/0.001mm
Range
2 to 3"
Operation
Electronic
Features
Inch/Metric Conversion, Tungsten Carbide Tipped, Sleek, Ergonomic Design, Large, Easy-to-read Digital Display
Includes
(1) 3V Lithium Battery
Spindle
Carbide
Anvil
Carbide
Spindle Material
Carbide
Long Form Calibration Certificate
No
SPC Output
Yes

Description

Outside Micrometer, Range 2 to 3 in/50 to 75 mm, Resolution 0.00005 in/0.001 mm, SPC Output Yes, Long Form Calibration Certificate No, Spindle Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.