Zoro Homepage
This item is Discontinued.
Iac Industries Tool Trolley System, 60 in. W x 2 in. D QS-1022792

Tool Trolley System, 60 in. W x 2 in. D (Discontinued)

  • Mfr # QS-1022792
  • Zoro # G8245657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-1022792
Zoro #
G8245657
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
60 in
Depth
2 in

Details

Item
Tool Trolley System
Load Capacity
75 lb
Material
Steel
Color
Black
For Use With
Econo Light for Multi-Task System II Upper Structure
Includes
Hardware
Finish
Powder Coated
Assembly
Unassembled

Description

Tool Trolley System, Assembly Unassembled, Color Black, For Use With Econo Light for Multi-Task System II Upper Structure, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.