Desk Chairs, 19" to 21-3/4" Height, No Arms, Blue (Discontinued)
- Mfr # ESS-2086-BLU
- Zoro # G8246528
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESS-2086-BLU
Zoro #
G8246528
UPC #
845123093146
Country of Origin
China
Dimensions
Seat Height Range
19" to 21-3/4"
Overall Height
34-3/4" to 37-1/2"
Details
Office Chair Style
Desk Chairs
Arm Style
No Arms
Backrest
With Backrest
Color
Blue
Item
Swivel and Tilt Chair,Blue
Material
Stain Resistant Fabric
Series
Essentials
Weight Capacity
250 lb.
Frame Material
Chrome-Finished Steel
Description
Swivel and Tilt Chair,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.