Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLB-187-4X
Zoro #
G8250733
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/16"
Overall Length
3 in
Length of Cut
3/8 in
Neck Dia.
0.1675 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Neck Length
2 in
Milling Dia.
3/16"
Details
Number of Flutes
4
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
End Mill Material
Carbide
Helix Angle
Variable
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
List Number
VLB
Grade
C2 Micro Grain
Description
Ball End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.