Carbide Bur, Pointed Cone, 3/8, 1/4 Shank

  • Mfr # 310-001201

  • Zoro # G8252422


product price:  $20.95
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Pointed Cone
Cutter Dia.
3/8"
Length of Cut
5/8 in
Trade Number
SM-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-001201
Zoro #
G8252422
UPC #
888226067782
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
5/8 in
Overall Length
2 3/8 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
5/8 in

Details

Cutting Edge Type
Single Cut
Shape
Pointed Cone
Trade Number
SM-4
Angle
28 Degrees
Shank Material
Steel
Type
Single Cut
Application
Metalworking, Surface Machining and Narrow Contouring
Item
Carbide Bur
Included Angle
28 Degrees
Head Material Grade
C2 Submicron
Cut Type
Single
End Type
Pointed
Coating
Bright (Uncoated)
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, , Titanium
Abrading Application
Metalworking, Surface Milling, Narrow Contouring
Number of Ends
Single End
Head Material
Carbide
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Speed
60,000 RPM
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
60,000 RPM
Head Shape
Cone
List Number
310M
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle 28 Degrees , Overall Length 2 3/8 in, Trade Number SM-4, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 60,000 RPM, List Number 310M, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.