This item is Discontinued.

American Torch Tip Rivet Washing Tip, size 28 O-RW-2-28

Rivet Washing Tip, size 28 (Discontinued)

  • Mfr # O-RW-2-28
  • Zoro # G8254881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O-RW-2-28
Zoro #
G8254881
UPC #
-
Country of Origin
United States

Dimensions

Size
28

Details

Item
Rivet Washing Tip
Series
O-RW-2
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Type
Standard
Flame Type
Rivet Washing
MAPP Gas Silver Braze
no
For Use With
Oxweld(R) Products
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no

Description

Rivet Washing Tip, Flame Type Rivet Washing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.