Coated Gloves, Cut Level A5 , Dipped , Foam Nitrile , Sandy , M 12 PK

  • Mfr # UT1954M

  • Zoro # G8258436


product price:  $183.99
/pk 12, $15.33/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Pepper, Salt
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT1954M
Zoro #
G8258436
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
6.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Pepper, Salt
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
UltraTech
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMaxâ„¢
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
1
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105:2016, ANSI/ISEA 138, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388
Knuckle Protection Material
TPR
Glove Features
Silicone-Free, Touchscreen Compatible
Glove Coating Color
Red
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Force
100 N
Brand and Series
MCR Safety UltraTech
ANSI/ISEA Cut Load
2,200 g
ANSI/ISEA Abrasion Cycles
10,000
Impact Glove Type
ANSI/ISEA Rated
Latex-Free
No
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
4
Cut-Resistance Coverage
Full
Silicone-Free
Yes
Low-Profile Impact Protection
No
Includes Pull Strap
No
Insulated
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Knit Material Color
Gray
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
Yes

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105:2016, ANSI/ISEA 138, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.