Cold, Hot Bottled Water Dispenser - White

  • Mfr # BPO1SHS

  • Zoro # G8259325


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Inline / Bottle
Bottle
Dispenser Bottle Size
3 gal, 5 gal
Dispenser Color
White
Color
White
Dispenser Design
Free-Standing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPO1SHS
Zoro #
G8259325
UPC #
092026166969
Country of Origin
Mexico

Dimensions

Dispenser Bottle Size
3 gal, 5 gal
Height (In.)
43 7/8 in
Width (In.)
13 in
Depth (In.)
12 13/16 in
Overall Width
12 1/2 in
Overall Height
38 3/8 in
Overall Depth
12 1/2 in
Manufacturer Warranty Length
3 yr
For Bottle Size
3 gal, 5 gal

Details

Item
Bottled Water Dispenser
Inline / Bottle
Bottle
Dispenser Color
White
Color
White
Dispenser Design
Free-Standing
Design
floor standing
Reservoir
Stainless Steel
Overflow Reservoir Capacity
No Reservoir
Connection
3 Prong Plug
Voltage
120V AC
Filter Indicator Light
No
Dispensing Temp.
Cold, Hot
Compliance
cULus, Energy Star
Amps AC
5 A
Water Temp.
Cold, Hot
Type
Bottle
Construction
Polyethylene
Standards
Energy Star, NSF/ANSI 372 (Lead Free), UL Listed
Hot Water Capacity
1.5 qt
Includes
Large Drip Tray
Features
Handle on Back Enables Transport and Placement, Waterguard Prevents Spilling During Bottle Change and Keeps Dirt From Entering the Reservoir
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Includes Cup Dispenser
No
Corrosion Resistant
Yes
Housing Material
Plastic
Water Temperature Types
Cold, Hot
Plug Type
Three Prong NEMA 5-15P
Product Weight
26.5 lb
Dispenser Actuation
Handle Lever
Cooling Capacity
0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F
Bottle Loading Location
Top Loading
Number of Dispensers
2
Tank Material
Stainless Steel
Power Source
Electric Corded
Water Type
Still
Full Load Current
5.5 A
Operating Voltage
115V AC
Temperature Adjustment
Adjustable
Heating Capacity
2.1 gph
Housing Color
White
Dispenser Type
Bottled Water Dispenser

Description

Bottled Water Dispenser, Bottle Loading Location Top Loading, For Bottle Size 3 gal, 5 gal, Housing Color White, Housing Material Plastic, Operating Voltage 115V AC, Overall Height 38 3/8 in, Overall Width 12 1/2 in, Overall Depth 12 1/2 in, Power Source Electric Corded, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Water Temperature Types Cold, Hot, Water Type Still, Dispenser Type Bottled Water Dispenser

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.