Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
O-HS-65
Zoro #
G8259377
UPC #
-
Country of Origin
United States
Dimensions
Size
65
Details
Item
Cutting Tip
Series
O-HS
MAPP Gas Silver Solder
No
For Use With
Oxweld(R) Products
MAPP Gas Soft Solder
no
Type
1 Piece
Silver Solder Tube
no
Oxygen Pressure
35 to 45 psi
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Fuel Pressure
5 to 9 psi
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Description
Cutting Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.